- PA-2 Series Pneumatic Cylinder
- 5" Bore x 6" Stroke
- 1 3/8" Rod Diameter
- Side End Angle (MS1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Type Code | 1 |
| Cushions | Noncushioned |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Base Wt. | 46.5 lb |
| Origin | Steel NFPA |
| Seal Material | Buna-N |
| Rod End Thread | 1-14 |
| Magnetic Piston | No |
| Actuator Material | Steel |
| Rod Diameter | 1 3/8 in |
| Mounting Style Code | 01 |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Weight per Inch | 1.3 lb |
| Bore & Rod Code | F12 |
| Mounting Style | MS1 |
| Port Type | NPTF |
| Cylinder Bore Size | 5 in |
| Series | PA-2 Series |
| Port Size | 1/2 |
| Mounting Style Description | Side End Angle |
| Rod End Style | Female, Short |
| End Type Code | PA |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 3 |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 45.6 LB |

