- PA-2 Series Pneumatic Cylinder
- 5" Bore x 10" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type Code | PA |
| Weight per Inch | 1.1 lb |
| End Type | Single Rod |
| Cushions | Noncushioned |
| Bore & Rod Code | F11 |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Port Size | 1/2 |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Detachable Clevis |
| Rod End Style Code | 2 |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 5 in |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Mounting Style Code | 85 |
| Series | PA-2 Series |
| Mounting Style | MP2 |
| Base Wt. | 46 lb |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Weight | 57.0 LB |

