- Single End Steel Pneumatic Cylinder
- 5" Bore Size x 16" Stroke
- 1" (Small Male Design) Rod
- Head Rectangular Flange (MF1) Mounting Style
- Non-Cushioned
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Lube Specification | Requires Lubrication |
| Mounting Style | MF1 |
| Magnetic Piston | No |
| Rod End Style | Male, Small |
| Mounting Style Description | Head Rectangular Flange |
| Bore & Rod Code | F11 |
| Port Size | 1/2 |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Noncushioned |
| Origin | Steel NFPA |
| Cylinder Bore Size | 5 in |
| Seal Type Code | 1 |
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Rod End Style Code | 2 |
| Cylinder Material | Steel |
| Port Type | NPT |
| Mounting Style Code | 21 |
| End Type Code | PA |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| Rod Material | Steel |
| Seal Design | Buna-N Rubber |
| Weight | 55.0 LB |

