- PA-2 Series Pneumatic Cylinder
- 5" Bore x 2" Stroke
- 1" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Seal Type Code | 1 |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Port Size | 1/2 |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Cylinder Bore Size | 5 in |
| Weight per Inch | 1.1 lb |
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| End Type Code | PA |
| Port Type | NPTF |
| Cushions | Cushioned, Both Ends |
| Mounting Style | MS2 |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Bore & Rod Code | F11 |
| Cylinder Style | Tie Rod, NFPA |
| Base Wt. | 46 lb |
| Mounting Style Description | Side Lug |
| Mounting Style Code | 08 |
| Weight | 48.2 LB |

