- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1 3/4" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Cylinder Material | Steel |
| Rod Diameter | 1 3/4 in |
| Cushions | Cushioned, Cap End |
| Mounting Style | MF1 |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 23 |
| Weight per Inch | 1.5 lb |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | PA-2 Series |
| Bore & Rod Code | E13 |
| Seal Type Code | 1 |
| Port Size | 1/2 |
| Seal Material | Buna-N |
| Base Wt. | 33 lb |
| Mounting Style Description | Head Rectangular Flange |
| Actuator Material | Steel |
| Rod End Style | Male, Small |
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Rod End Thread | 1 1/4-12 |
| Magnetic Piston | No |
| Cylinder Bore Size | 4 in |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| End Type | Single Rod |
| Weight | 48.0 LB |

