- PA-2 Series Pneumatic Cylinder
- 4" Bore x 12" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- Prelubricated
- NFPA interchangeable
- Removable rod cartridge
- Patented tube seal design
| Rod End Style | Female, Short |
| Rod Diameter | 1 in |
| Port Size | 1/2 |
| Mounting Style Description | Cap Detachable Clevis |
| Origin | Steel NFPA |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 3/4-16 |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Cylinder Bore Size | 4 in |
| Rod End Style Code | 3 |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Mounting Style Code | 85 |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Base Wt. | 31 lb |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Weight per Inch | 1 lb |
| Magnetic Piston | No |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | E11 |
| Mounting Style | MP2 |
| Cushions | Noncushioned |
| Actuator Material | Steel |
| Weight | 38.0 LB |

