- PA-2 Series Pneumatic Cylinder
- 4" Bore x 8" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Rod End Style Code | 2 |
| Cylinder Bore Size | 4 in |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Bore & Rod Code | E11 |
| Base Wt. | 31 lb |
| Origin | Steel NFPA |
| Mounting Style Description | Cap Detachable Clevis |
| Port Type | NPTF |
| Actuator Material | Steel |
| Port Size | 1/2 |
| Rod Diameter | 1 in |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Cylinder Material | Steel |
| Rod End Thread | 3/4-16 |
| Mounting Style Code | 85 |
| Lube Specification | Requires Lubrication |
| Mounting Style | MP2 |
| Weight per Inch | 1 lb |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 34.0 LB |

