- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 4 in |
| Mounting Style | MP2 |
| Seal Design | Buna-N Seals |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Port Size | 1/2 |
| Rod End Thread | 3/4-16 |
| Cushions | Noncushioned |
| Bore & Rod Code | E11 |
| Seal Type Code | 1 |
| Base Wt. | 31 lb |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Weight per Inch | 1 lb |
| Mounting Style Description | Cap Detachable Clevis |
| Magnetic Piston | No |
| Rod Material | Steel |
| Mounting Style Code | 85 |
| Seal Material | Buna-N |
| Origin | Steel NFPA |
| Rod Diameter | 1 in |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| End Type | Single Rod |
| Rod End Style Code | 2 |
| Weight | 36.0 LB |

