- PA-2 Series Pneumatic Cylinder
- 4" Bore x 4" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MF2 |
| Mounting Style Description | Cap Rectangular Flange |
| Series | PA-2 Series |
| Cushions | Cushioned, Both Ends |
| Port Type | NPTF |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Port Size | 1/2 |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Rod End Style | Female, Short |
| Bore & Rod Code | E11 |
| End Type Code | PA |
| Rod Material | Steel |
| Base Wt. | 31 lb |
| Cylinder Material | Steel |
| Rod End Style Code | 3 |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Weight per Inch | 1 lb |
| Seal Material | Buna-N |
| Actuator Material | Steel |
| Cylinder Bore Size | 4 in |
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Cylinder Style | Tie Rod, NFPA |
| Origin | Steel NFPA |
| Mounting Style Code | 28 |
| Weight | 30.0 LB |

