- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Cylinder Bore Size | 4 in |
| Bore & Rod Code | E11 |
| End Type | Single Rod |
| Port Size | 1/2 |
| Magnetic Piston | No |
| Rod Diameter | 1 in |
| Lube Specification | Requires Lubrication |
| Rod End Style | Female, Short |
| Mounting Style Code | 28 |
| End Type Code | PA |
| Weight per Inch | 1 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Base Wt. | 31 lb |
| Cylinder Style | Tie Rod, NFPA |
| Origin | Steel NFPA |
| Rod Material | Steel |
| Mounting Style | MF2 |
| Mounting Style Description | Cap Rectangular Flange |
| Rod End Thread | 3/4-16 |
| Seal Design | Buna-N Seals |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Cylinder Material | Steel |
| Rod End Style Code | 3 |
| Weight | 36.0 LB |

