- PA-2 Series Pneumatic Cylinder
- 4" Bore x 8" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 3/4-16 |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| Bore & Rod Code | E11 |
| Weight per Inch | 1 lb |
| Rod Material | Steel |
| Mounting Style | MF2 |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Seal Type Code | 1 |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 4 in |
| Port Type | NPTF |
| Port Size | 1/2 |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 28 |
| Base Wt. | 31 lb |
| Rod End Style Code | 2 |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Rod End Style | Male, Small |
| Magnetic Piston | No |
| End Type Code | PA |
| Weight | 39.0 LB |

