- PA-2 Series Pneumatic Cylinder
- 4" Bore x 12" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 3/4-16 |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| End Type Code | PA |
| Base Wt. | 31 lb |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Port Type | NPTF |
| Port Size | 1/2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Origin | Steel NFPA |
| Seal Type Code | 1 |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Bore & Rod Code | E11 |
| Actuator Material | Steel |
| Cylinder Bore Size | 4 in |
| Mounting Style Code | 25 |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Rod End Style Code | 2 |
| Lube Specification | Requires Lubrication |
| Rod End Style | Male, Small |
| Weight per Inch | 1 lb |
| Mounting Style | MF2 |
| Rod Material | Steel |
| Rod Diameter | 1 in |
| Weight | 38.0 LB |

