- PA-2 Series Pneumatic Cylinder
- 4" Bore x 12" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MF1 |
| Rod End Thread | 3/4-16 |
| End Type | Single Rod |
| End Type Code | PA |
| Bumpers | w/o Bumpers |
| Port Size | 1/2 |
| Seal Type Code | 1 |
| Weight per Inch | 1 lb |
| Cylinder Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | PA-2 Series |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Origin | Steel NFPA |
| Magnetic Piston | No |
| Mounting Style Code | 24 |
| Port Type | NPTF |
| Seal Material | Buna-N |
| Rod End Style Code | 3 |
| Base Wt. | 31 lb |
| Rod Diameter | 1 in |
| Seal Design | Buna-N Seals |
| Rod End Style | Female, Short |
| Cylinder Bore Size | 4 in |
| Mounting Style Description | Head Rectangular Flange |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Bore & Rod Code | E11 |
| Weight | 38.0 LB |

