- PA-2 Series Pneumatic Cylinder
- 4" Bore x 10" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Design | Buna-N Seals |
| Rod End Thread | 3/4-16 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 4 in |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| End Type Code | PA |
| Bore & Rod Code | E11 |
| End Type | Single Rod |
| Cylinder Material | Steel |
| Mounting Style Code | 24 |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Seal Type Code | 1 |
| Cylinder Style | Tie Rod, NFPA |
| Series | PA-2 Series |
| Rod Diameter | 1 in |
| Cushions | Cushioned, Both Ends |
| Port Type | NPTF |
| Weight per Inch | 1 lb |
| Port Size | 1/2 |
| Mounting Style | MF1 |
| Seal Material | Buna-N |
| Base Wt. | 31 lb |
| Origin | Steel NFPA |
| Mounting Style Description | Head Rectangular Flange |
| Weight | 36.0 LB |

