- PA-2 Series Pneumatic Cylinder
- 4" Bore x 8" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Type | NPTF |
| Origin | Steel NFPA |
| Weight per Inch | 1 lb |
| Rod End Style Code | 2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 21 |
| Base Wt. | 31 lb |
| End Type | Single Rod |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Port Size | 1/2 |
| End Type Code | PA |
| Bore & Rod Code | E11 |
| Cylinder Material | Steel |
| Cylinder Bore Size | 4 in |
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Series | PA-2 Series |
| Seal Type Code | 1 |
| Rod Diameter | 1 in |
| Mounting Style Description | Head Rectangular Flange |
| Lube Specification | Requires Lubrication |
| Mounting Style | MF1 |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Weight | 34.0 LB |

