- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 9" Stroke
- 1 3/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Thread | 1-14 |
| Cylinder Material | Steel |
| Magnetic Piston | No |
| Rod End Style Code | 2 |
| Seal Design | Buna-N Seals |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Mounting Style Code | 84 |
| Base Wt. | 18 lb |
| Rod Material | Steel |
| Port Size | 1/2 |
| Port Type | NPTF |
| End Type | Single Rod |
| Cylinder Bore Size | 3.25 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Rod Diameter | 1 3/8 in |
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Bore & Rod Code | D12 |
| Cushions | Cushioned, Both Ends |
| Mounting Style | MP1 |
| Actuator Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| Seal Material | Buna-N |
| Weight per Inch | 1 lb |
| Weight | 27.0 LB |

