- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 10 1/2" Stroke
- 1 3/8" Rod Diameter
- Head Trunnion (MT1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Seal Material | Buna-N |
| Mounting Style Description | Head Trunnion |
| Mounting Style | MT1 |
| End Type Code | PA |
| Cylinder Bore Size | 3.25 in |
| End Type | Single Rod |
| Base Wt. | 18 lb |
| Magnetic Piston | No |
| Seal Type Code | 1 |
| Cushions | Noncushioned |
| Bore & Rod Code | D12 |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Cylinder Material | Steel |
| Weight per Inch | 1 lb |
| Actuator Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1-14 |
| Lube Specification | Requires Lubrication |
| Port Type | NPTF |
| Port Size | 1/2 |
| Mounting Style Code | 69 |
| Rod Diameter | 1 3/8 in |
| Seal Design | Buna-N Seals |
| Weight | 28.5 LB |

