- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 9 3/4" Stroke
- 1" Rod Diameter
- Cap Fixed Universal Clevis (MPU3)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 3.25 in |
| Seal Design | Buna-N Seals |
| Weight per Inch | 0.8 lb |
| Series | PA-2 Series |
| Cylinder Material | Steel |
| Mounting Style Code | 92 |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| End Type Code | PA |
| Base Wt. | 17.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Mounting Style Description | Cap Fixed Universal Clevis |
| Seal Material | Buna-N |
| Rod End Thread | 3/4-16 |
| Rod Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Port Size | 1/2 |
| Port Type | NPTF |
| Actuator Material | Steel |
| Mounting Style | MPU3 |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| Bore & Rod Code | D11 |
| Rod End Style Code | 2 |
| Weight | 25.3 LB |

