- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 4" Stroke
- 1" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Cylinder Bore Size | 3.25 in |
| Weight per Inch | 0.8 lb |
| End Type Code | PA |
| Origin | Steel NFPA |
| Bore & Rod Code | D11 |
| Lube Specification | Requires Lubrication |
| Rod End Thread | 3/4-16 |
| Rod Material | Steel |
| Rod End Style | Male, Small |
| Mounting Style Description | Cap Detachable Clevis |
| Rod End Style Code | 2 |
| Mounting Style | MP2 |
| Cylinder Material | Steel |
| Seal Design | Buna-N Seals |
| Port Size | 1/2 |
| Base Wt. | 17.5 lb |
| Port Type | NPTF |
| Mounting Style Code | 88 |
| Rod Diameter | 1 in |
| Series | PA-2 Series |
| Weight | 19.7 LB |

