- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 10" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Material | Buna-N |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Port Type | NPTF |
| Port Size | 1/2 |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Material | Steel |
| Rod End Thread | 3/4-16 |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| End Type Code | PA |
| Weight per Inch | 0.8 lb |
| Rod Diameter | 1 in |
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style | MP1 |
| Rod End Style Code | 2 |
| Rod Material | Steel |
| Bore & Rod Code | D11 |
| Origin | Steel NFPA |
| Mounting Style Code | 84 |
| Lube Specification | Requires Lubrication |
| Base Wt. | 17.5 lb |
| Magnetic Piston | No |
| Seal Design | Buna-N Seals |
| Cylinder Bore Size | 3.25 in |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Weight | 24.5 LB |

