- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 3 3/8" Stroke
- 1" Rod Diameter
- Tie Rods, Extended Cap End (MX2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Removable rod cartridge
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
| Seal Design | Buna-N Seals |
| Base Wt. | 17.5 lb |
| Weight per Inch | 0.8 lb |
| Mounting Style | MX2 |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Actuator Material | Steel |
| Port Size | 1/2 |
| Bore & Rod Code | D11 |
| Rod End Style Code | 2 |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Mounting Style Description | Tie Rods, Extended Cap End |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Material | Steel |
| End Type Code | PA |
| Mounting Style Code | 58 |
| Cushions | Cushioned, Head End |
| Rod End Thread | 3/4-16 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 1 in |
| Magnetic Piston | No |
| End Type | Single Rod |
| Cylinder Bore Size | 3.25 in |
| Seal Material | Buna-N |
| Weight | 20.2 LB |

