- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 16" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Weight per Inch | 0.8 lb |
| Rod End Style | Male, Small |
| Rod Diameter | 1 in |
| Actuator Material | Steel |
| End Type Code | PA |
| Mounting Style | MF2 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| Seal Material | Buna-N |
| Lube Specification | Requires Lubrication |
| Cylinder Bore Size | 3.25 in |
| End Type | Single Rod |
| Port Size | 1/2 |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| Seal Design | Buna-N Seals |
| Base Wt. | 17.5 lb |
| Mounting Style Code | 25 |
| Mounting Style Description | Cap Rectangular Flange |
| Seal Type Code | 1 |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Rod End Thread | 3/4-16 |
| Bore & Rod Code | D11 |
| Weight | 30.3 LB |

