- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 6" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MF1 |
| Mounting Style Code | 24 |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Seal Type Code | 1 |
| Rod Diameter | 1 in |
| Seal Material | Buna-N |
| Base Wt. | 17.5 lb |
| Magnetic Piston | No |
| Cylinder Bore Size | 3.25 in |
| Port Size | 1/2 |
| Bore & Rod Code | D11 |
| Rod End Thread | 3/4-16 |
| Weight per Inch | 0.8 lb |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/o Bumpers |
| Origin | Steel NFPA |
| Series | PA-2 Series |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Mounting Style Description | Head Rectangular Flange |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Rod End Style | Female, Short |
| Lube Specification | Requires Lubrication |
| Rod End Style Code | 3 |
| Port Type | NPTF |
| Actuator Material | Steel |
| Weight | 21.3 LB |

