- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 6" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Code | 24 |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Seal Type Code | 1 |
| End Type Code | PA |
| Base Wt. | 17.5 lb |
| Seal Material | Buna-N |
| Bore & Rod Code | D11 |
| Actuator Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Size | 1/2 |
| Bumpers | w/o Bumpers |
| Origin | Steel NFPA |
| Cylinder Bore Size | 3.25 in |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Magnetic Piston | No |
| Cylinder Material | Steel |
| Weight per Inch | 0.8 lb |
| Mounting Style Description | Head Rectangular Flange |
| Rod Material | Steel |
| Mounting Style | MF1 |
| Rod End Thread | 3/4-16 |
| Series | PA-2 Series |
| Rod Diameter | 1 in |
| Cushions | Cushioned, Both Ends |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Weight | 21.3 LB |

