- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 4" Stroke
- 1" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- Prelubricated
- NFPA interchangeable
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 1 in |
| Seal Type Code | 1 |
| Series | PA-2 Series |
| Rod End Style Code | 3 |
| Rod Material | Steel |
| Lube Specification | Requires Lubrication |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Cylinder Bore Size | 3.25 in |
| Origin | Steel NFPA |
| Bore & Rod Code | D11 |
| Cushions | Noncushioned |
| Base Wt. | 17.5 lb |
| Cylinder Material | Steel |
| Bumpers | w/o Bumpers |
| Mounting Style | MF1 |
| Mounting Style Description | Head Rectangular Flange |
| Port Size | 1/2 |
| End Type Code | PA |
| Rod End Thread | 3/4-16 |
| Port Type | NPTF |
| Rod End Style | Female, Short |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Code | 21 |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Weight per Inch | 0.8 lb |
| Weight | 19.7 LB |

