- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 3" Stroke
- 1" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Design | Buna-N Seals |
| Rod End Thread | 3/4-16 |
| Port Type | NPTF |
| Actuator Material | Steel |
| Rod End Style Code | 2 |
| Mounting Style Description | Side Tapped |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Series | PA-2 Series |
| Weight per Inch | 0.8 lb |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Mounting Style | MS4 |
| Mounting Style Code | 13 |
| End Type Code | PA |
| Rod Diameter | 1 in |
| Cylinder Bore Size | 3.25 in |
| Seal Type Code | 1 |
| Base Wt. | 17.5 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | D11 |
| Port Size | 1/2 |
| End Type | Single Rod |
| Cylinder Material | Steel |
| Cushions | Noncushioned |
| Weight | 19.9 LB |

