- PA-2 Series Pneumatic Cylinder
- 3 1/4" Bore x 8" Stroke
- 1" Rod Diameter
- Side End Angle (MS1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Rod Diameter | 1 in |
| Rod Material | Steel |
| End Type | Single Rod |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Mounting Style Code | 01 |
| End Type Code | PA |
| Base Wt. | 17.5 lb |
| Cylinder Bore Size | 3.25 in |
| Port Type | NPTF |
| Cushions | Noncushioned |
| Series | PA-2 Series |
| Port Size | 1/2 |
| Mounting Style | MS1 |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| Actuator Material | Steel |
| Rod End Thread | 3/4-16 |
| Bumpers | w/o Bumpers |
| Origin | Steel NFPA |
| Weight per Inch | 0.8 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Cylinder Style | Tie Rod, NFPA |
| Seal Type Code | 1 |
| Mounting Style Description | Side End Angle |
| Bore & Rod Code | D11 |
| Weight | 22.9 LB |

