- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 38" Stroke
- 1 3/8" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Series | PA-2 Series |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Rod End Thread | 1-14 |
| Mounting Style Code | 08 |
| Seal Design | Buna-N Seals |
| Bumpers | w/o Bumpers |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Rod Diameter | 1 3/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style | MS2 |
| End Type Code | PA |
| Mounting Style Description | Side Lug |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2.5 in |
| Cushions | Cushioned, Both Ends |
| Bore & Rod Code | C12 |
| End Type | Single Rod |
| Base Wt. | 12 lb |
| Rod End Style Code | 2 |
| Weight per Inch | 0.85 lb |
| Rod Material | Steel |
| Port Type | NPTF |
| Port Size | 3/8 |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Steel |
| Weight | 44.3 LB |

