- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Steel |
| Bumpers | w/o Bumpers |
| Mounting Style | MP1 |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2.5 in |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Port Type | NPTF |
| Mounting Style Code | 84 |
| Rod Diameter | 1 in |
| Series | PA-2 Series |
| Mounting Style Description | Cap Fixed Clevis |
| End Type Code | PA |
| Bore & Rod Code | C11 |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Rod End Thread | 3/4-16 |
| Rod End Style | Male, Small |
| Rod End Style Code | 2 |
| Base Wt. | 10 lb |
| Cylinder Material | Steel |
| Port Size | 3/8 |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Magnetic Piston | No |
| Weight per Inch | 0.73 lb |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 12.92 LB |

