- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 48" Stroke
- 1" Rod Diameter
- Side End Angle (MS1)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style Description | Side End Angle |
| Port Location | 12 O'clock on Each End (Standard) |
| Base Wt. | 10 lb |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Rod Material | Steel |
| Port Size | 3/8 |
| Actuator Material | Steel |
| Magnetic Piston | No |
| End Type Code | PA |
| Mounting Style Code | 04 |
| Seal Material | Buna-N |
| Cylinder Bore Size | 2.5 in |
| Rod End Style | Male, Intermediate |
| Bumpers | w/o Bumpers |
| Rod Diameter | 1 in |
| Lube Specification | Requires Lubrication |
| Weight per Inch | 0.73 lb |
| Rod End Style Code | 4 |
| Seal Design | Buna-N Seals |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Rod End Thread | 7/8-14 |
| Mounting Style | MS1 |
| Seal Type Code | 1 |
| Series | PA-2 Series |
| Bore & Rod Code | C11 |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 45.04 LB |

