- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Base Wt. | 9.7 lb |
| Series | PA-2 Series |
| Bore & Rod Code | C10 |
| Cylinder Bore Size | 2.5 in |
| Port Type | NPTF |
| Actuator Material | Steel |
| Mounting Style Code | 84 |
| Rod End Style Code | 2 |
| End Type | Single Rod |
| Rod End Thread | 7/16-20 |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Cap Fixed Clevis |
| End Type Code | PA |
| Seal Material | Buna-N |
| Mounting Style | MP1 |
| Rod Diameter | 5/8 in |
| Lube Specification | Requires Lubrication |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Weight per Inch | 0.6 lb |
| Rod End Style | Male, Small |
| Seal Type Code | 1 |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 12.1 LB |

