- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4 3/4" Stroke
- 5/8" Rod Diameter
- Intermediate Fixed Trunnion (MT4)
- Intermediate Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Type | NPTF |
| Bore & Rod Code | C10 |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Seal Type Code | 1 |
| Mounting Style | MT4 |
| Seal Material | Buna-N |
| Rod End Style Code | 4 |
| Magnetic Piston | No |
| Series | PA-2 Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Diameter | 5/8 in |
| Actuator Material | Steel |
| Base Wt. | 9.7 lb |
| Mounting Style Code | 77 |
| Mounting Style Description | Intermediate Fixed Trunnion |
| End Type | Single Rod |
| Weight per Inch | 0.6 lb |
| End Type Code | PA |
| Cylinder Bore Size | 2.5 in |
| Rod End Style | Male, Intermediate |
| Rod End Thread | 1/2-20 |
| Lube Specification | Requires Lubrication |
| Port Size | 3/8 |
| Cushions | Noncushioned |
| Weight | 12.55 LB |

