- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Weight per Inch | 0.6 lb |
| Rod End Style Code | 2 |
| Bumpers | w/o Bumpers |
| Mounting Style Code | 25 |
| End Type | Single Rod |
| Seal Type Code | 1 |
| Port Size | 3/8 |
| Cushions | Noncushioned |
| Lube Specification | Requires Lubrication |
| Magnetic Piston | No |
| Mounting Style Description | Cap Rectangular Flange |
| Rod End Style | Male, Small |
| Cylinder Material | Steel |
| Rod Material | Steel |
| Seal Material | Buna-N |
| End Type Code | PA |
| Origin | Steel NFPA |
| Cylinder Bore Size | 2.5 in |
| Series | PA-2 Series |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Bore & Rod Code | C10 |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPTF |
| Base Wt. | 9.7 lb |
| Mounting Style | MF2 |
| Rod End Thread | 7/16-20 |
| Weight | 15.0 LB |

