- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Head Rectangular Flange (MF1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Removable rod cartridge
- Patented tube seal design
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Mounting Style | MF1 |
| Rod Diameter | 5/8 in |
| Rod End Style | Female, Short |
| End Type | Single Rod |
| Rod End Thread | 7/16-20 |
| Cylinder Bore Size | 2.5 in |
| Origin | Steel NFPA |
| Mounting Style Description | Head Rectangular Flange |
| Cushions | Cushioned, Both Ends |
| Base Wt. | 9.7 lb |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Rod Material | Steel |
| Rod End Style Code | 3 |
| End Type Code | PA |
| Seal Type Code | 1 |
| Port Size | 3/8 |
| Port Type | NPTF |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Weight per Inch | 0.6 lb |
| Bore & Rod Code | C10 |
| Mounting Style Code | 24 |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Weight | 15.0 LB |

