- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 31" Stroke
- 5/8" Rod Diameter
- Side Tapped (MS4)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Removable rod cartridge
- Patented tube seal design
| Mounting Style | MS4 |
| Lube Specification | Requires Lubrication |
| Cylinder Material | Steel |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 3/8 |
| Mounting Style Code | 16 |
| Seal Type Code | 1 |
| Rod Material | Steel |
| Magnetic Piston | No |
| Weight per Inch | 0.6 lb |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style Code | 2 |
| Seal Material | Buna-N |
| Base Wt. | 9.7 lb |
| Series | PA-2 Series |
| Bore & Rod Code | C10 |
| End Type Code | PA |
| Mounting Style Description | Side Tapped |
| Rod Diameter | 5/8 in |
| Actuator Material | Steel |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Rod End Thread | 7/16-20 |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 2.5 in |
| Weight | 28.3 LB |

