- PA-2 Series Pneumatic Cylinder
- 2 1/2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Side End Angle (MS1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | MS1 |
| Rod Diameter | 5/8 in |
| Mounting Style Description | Side End Angle |
| Weight per Inch | 0.6 lb |
| Port Size | 3/8 |
| Seal Design | Buna-N Seals |
| End Type | Single Rod |
| Magnetic Piston | No |
| Cylinder Bore Size | 2.5 in |
| Origin | Steel NFPA |
| Cushions | Noncushioned |
| Actuator Material | Steel |
| Rod Material | Steel |
| Mounting Style Code | 01 |
| Series | PA-2 Series |
| Seal Type Code | 1 |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Rod End Style | Female, Short |
| End Type Code | PA |
| Base Wt. | 9.7 lb |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Cylinder Style | Tie Rod, NFPA |
| Bore & Rod Code | C10 |
| Rod End Style Code | 3 |
| Rod End Thread | 7/16-20 |
| Lube Specification | Requires Lubrication |
| Weight | 11.4 LB |

