- PA-2 Series Pneumatic Cylinder
- 2" Bore x 6 1/2" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Port Type | NPTF |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Bumpers | w/o Bumpers |
| Weight per Inch | 0.63 lb |
| Rod Diameter | 1 in |
| Rod Material | Steel |
| Base Wt. | 7.5 lb |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 3/8 |
| Mounting Style | MP1 |
| Actuator Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Bore & Rod Code | B11 |
| Magnetic Piston | No |
| Mounting Style Code | 84 |
| Lube Specification | Requires Lubrication |
| Cylinder Bore Size | 2 in |
| Cylinder Material | Steel |
| Cushions | Cushioned, Both Ends |
| Seal Design | Buna-N Seals |
| Mounting Style Description | Cap Fixed Clevis |
| End Type Code | PA |
| End Type | Single Rod |
| Weight | 11.6 LB |

