- PA-2 Series Pneumatic Cylinder
- 2" Bore x 36" Stroke
- 1" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Cylinder Bore Size | 2 in |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Type Code | 1 |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Mounting Style Code | 84 |
| Rod Diameter | 1 in |
| End Type Code | PA |
| Cylinder Material | Steel |
| Rod End Thread | 3/4-16 |
| Bore & Rod Code | B11 |
| Cushions | Cushioned, Both Ends |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style Code | 2 |
| Weight per Inch | 0.63 lb |
| Base Wt. | 7.5 lb |
| Magnetic Piston | No |
| Mounting Style | MP1 |
| Bumpers | w/o Bumpers |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Lube Specification | Requires Lubrication |
| Weight | 30.18 LB |

