- PA-2 Series Pneumatic Cylinder
- 2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
- Prelubricated
- NFPA interchangeable
| Seal Type Code | 1 |
| Lube Specification | Requires Lubrication |
| Actuator Material | Steel |
| Base Wt. | 6.9 lb |
| Rod Diameter | 5/8 in |
| Series | PA-2 Series |
| Mounting Style Description | Cap Detachable Clevis |
| Port Size | 3/8 |
| Seal Material | Buna-N |
| Cylinder Material | Steel |
| End Type Code | PA |
| Seal Design | Buna-N Seals |
| Port Type | NPTF |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 7/16-20 |
| Bore & Rod Code | B10 |
| Origin | Steel NFPA |
| Weight per Inch | 0.5 lb |
| Cushions | Noncushioned |
| Rod End Style | Female, Short |
| Mounting Style | MP2 |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 85 |
| Rod End Style Code | 3 |
| Rod Material | Steel |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Weight | 8.5 LB |

