- PA-2 Series Pneumatic Cylinder
- 2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Cap Detachable Clevis (MP2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
- NFPA interchangeable
- Prelubricated
| Cylinder Style | Tie Rod, NFPA |
| Actuator Material | Steel |
| Series | PA-2 Series |
| Mounting Style Code | 85 |
| Rod Material | Steel |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Rod End Thread | 7/16-20 |
| Cylinder Material | Steel |
| Port Type | NPTF |
| Bore & Rod Code | B10 |
| Magnetic Piston | No |
| Cylinder Bore Size | 2 in |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| Origin | Steel NFPA |
| End Type Code | PA |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Seals |
| Base Wt. | 6.9 lb |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| Mounting Style Description | Cap Detachable Clevis |
| Weight per Inch | 0.5 lb |
| Lube Specification | Requires Lubrication |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Mounting Style | MP2 |
| Weight | 10.5 LB |

