- PA-2 Series Pneumatic Cylinder
- 2" Bore x 8" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Origin | Steel NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Bumpers | w/o Bumpers |
| End Type Code | PA |
| Seal Material | Buna-N |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Mounting Style | MP1 |
| Rod End Style Code | 2 |
| Rod End Style | Male, Small |
| Port Size | 3/8 |
| Seal Design | Buna-N Seals |
| Cylinder Bore Size | 2 in |
| Port Type | NPTF |
| Cylinder Material | Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Material | Steel |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 7/16-20 |
| Bore & Rod Code | B10 |
| Mounting Style Code | 84 |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Weight per Inch | 0.5 lb |
| Magnetic Piston | No |
| Base Wt. | 6.9 lb |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Rod Diameter | 5/8 in |
| Weight | 10.5 LB |

