- PA-2 Series Pneumatic Cylinder
- 2" Bore x 15" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 6.9 lb |
| Rod Material | Steel |
| Cylinder Material | Steel |
| Cylinder Style | Tie Rod, NFPA |
| Seal Type Code | 1 |
| Rod End Style | Male, Small |
| Series | PA-2 Series |
| Mounting Style | MP1 |
| Magnetic Piston | No |
| End Type Code | PA |
| Mounting Style Code | 84 |
| Cylinder Bore Size | 2 in |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Mounting Style Description | Cap Fixed Clevis |
| Actuator Material | Steel |
| Weight per Inch | 0.5 lb |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Size | 3/8 |
| Bore & Rod Code | B10 |
| End Type | Single Rod |
| Lube Specification | Requires Lubrication |
| Weight | 14.4 LB |

