- PA-2 Series Pneumatic Cylinder
- 2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Short Female Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
- Prelubricated
| Cylinder Material | Steel |
| Rod Diameter | 5/8 in |
| Rod Material | Steel |
| Rod End Style | Female, Short |
| Weight per Inch | 0.5 lb |
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Requires Lubrication |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Code | 81 |
| End Type Code | PA |
| Port Type | NPTF |
| Bumpers | w/o Bumpers |
| Seal Design | Buna-N Seals |
| Cylinder Bore Size | 2 in |
| Magnetic Piston | No |
| Mounting Style Description | Cap Fixed Clevis |
| Mounting Style | MP1 |
| Bore & Rod Code | B10 |
| Series | PA-2 Series |
| Port Size | 3/8 |
| Base Wt. | 6.9 lb |
| Rod End Thread | 7/16-20 |
| Seal Type Code | 1 |
| Origin | Steel NFPA |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Rod End Style Code | 3 |
| Actuator Material | Steel |
| Weight | 11.5 LB |

