- PA-2 Series Pneumatic Cylinder
- 2" Bore x 4" Stroke
- 5/8" Rod Diameter
- Cap Fixed Clevis (MP1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod Diameter | 5/8 in |
| Seal Design | Buna-N Seals |
| Mounting Style Code | 81 |
| Cushions | Noncushioned |
| Actuator Material | Steel |
| Magnetic Piston | No |
| Cylinder Bore Size | 2 in |
| Base Wt. | 6.9 lb |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Weight per Inch | 0.5 lb |
| Seal Material | Buna-N |
| Rod End Style Code | 2 |
| Cylinder Material | Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Type Code | 1 |
| End Type Code | PA |
| Port Type | NPTF |
| Mounting Style Description | Cap Fixed Clevis |
| Port Size | 3/8 |
| Bumpers | w/o Bumpers |
| Rod Material | Steel |
| Bore & Rod Code | B10 |
| Series | PA-2 Series |
| Rod End Style | Male, Small |
| Rod End Thread | 7/16-20 |
| Origin | Steel NFPA |
| Mounting Style | MP1 |
| Lube Specification | Requires Lubrication |
| Weight | 8.5 LB |

