- PA-2 Series Pneumatic Cylinder
- 2" Bore x 16" Stroke
- 5/8" Rod Diameter
- Tie Rods, Extended Head End (MX3)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Weight per Inch | 0.5 lb |
| Actuator Material | Steel |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Port Type | NPTF |
| End Type Code | PA |
| Rod End Style Code | 2 |
| Bore & Rod Code | B10 |
| Lube Specification | Requires Lubrication |
| Base Wt. | 6.9 lb |
| Mounting Style | MX3 |
| Magnetic Piston | No |
| Series | PA-2 Series |
| Mounting Style Description | Tie Rods, Extended Head End |
| End Type | Single Rod |
| Rod End Style | Male, Small |
| Rod Material | Steel |
| Rod Diameter | 5/8 in |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 7/16-20 |
| Cushions | Noncushioned |
| Port Size | 3/8 |
| Cylinder Material | Steel |
| Mounting Style Code | 61 |
| Seal Type Code | 1 |
| Seal Design | Buna-N Seals |
| Weight | 14.9 LB |

