- PA-2 Series Pneumatic Cylinder
- 2" Bore x 5" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Port Size | 3/8 |
| Rod Material | Steel |
| Rod Diameter | 5/8 in |
| Bumpers | w/o Bumpers |
| Rod End Thread | 7/16-20 |
| Cylinder Bore Size | 2 in |
| Mounting Style Code | 28 |
| Lube Specification | Requires Lubrication |
| Seal Type Code | 1 |
| Cylinder Material | Steel |
| Seal Design | Buna-N Seals |
| Rod End Style Code | 2 |
| End Type Code | PA |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Weight per Inch | 0.5 lb |
| Rod End Style | Male, Small |
| Cushions | Cushioned, Both Ends |
| Bore & Rod Code | B10 |
| Mounting Style Description | Cap Rectangular Flange |
| Series | PA-2 Series |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Magnetic Piston | No |
| Mounting Style | MF2 |
| Base Wt. | 6.9 lb |
| Weight | 9.4 LB |

