- PA-2 Series Pneumatic Cylinder
- 2" Bore x 10" Stroke
- 5/8" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Base Wt. | 6.9 lb |
| Mounting Style | MF2 |
| Cylinder Bore Size | 2 in |
| Bumpers | w/o Bumpers |
| Bore & Rod Code | B10 |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 7/16-20 |
| Rod End Style Code | 2 |
| Rod Material | Steel |
| Weight per Inch | 0.5 lb |
| End Type Code | PA |
| Magnetic Piston | No |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Origin | Steel NFPA |
| Seal Type Code | 1 |
| Cushions | Noncushioned |
| Actuator Material | Steel |
| Seal Design | Buna-N Seals |
| Cylinder Material | Steel |
| Mounting Style Description | Cap Rectangular Flange |
| Series | PA-2 Series |
| Rod Diameter | 5/8 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Style | Male, Small |
| Mounting Style Code | 25 |
| Lube Specification | Requires Lubrication |
| Port Size | 3/8 |
| Weight | 11.5 LB |

