- PA-2 Series Pneumatic Cylinder
- 2" Bore x 12" Stroke
- 5/8" Rod Diameter
- Side End Angle (MS1)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Mounting Style | MS1 |
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Port Size | 3/8 |
| Origin | Steel NFPA |
| Mounting Style Code | 04 |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Side End Angle |
| End Type | Single Rod |
| Base Wt. | 6.9 lb |
| Magnetic Piston | No |
| Lube Specification | Requires Lubrication |
| Bore & Rod Code | B10 |
| Seal Type Code | 1 |
| Cushions | Cushioned, Both Ends |
| Bumpers | w/o Bumpers |
| Port Type | NPTF |
| Series | PA-2 Series |
| Rod Diameter | 5/8 in |
| Rod End Style Code | 2 |
| Rod End Thread | 7/16-20 |
| Cylinder Material | Steel |
| Cylinder Bore Size | 2 in |
| Rod Material | Steel |
| Seal Design | Buna-N Seals |
| Weight per Inch | 0.5 lb |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Seal Material | Buna-N |
| Weight | 12.5 LB |

