- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 7 1/4" Stroke
- 1" Rod Diameter
- Cap Rectangular Flange (MF2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Seal Type Code | 1 |
| Mounting Style Code | 25 |
| Mounting Style Description | Cap Rectangular Flange |
| Port Type | NPTF |
| Seal Design | Buna-N Seals |
| Actuator Material | Steel |
| Cylinder Material | Steel |
| Bore & Rod Code | A11 |
| Rod Diameter | 1 in |
| Cushions | Noncushioned |
| Rod Material | Steel |
| Rod End Style | Male, Small |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 1.5 in |
| Rod End Thread | 3/4-16 |
| Seal Material | Buna-N |
| End Type Code | PA |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | MF2 |
| Base Wt. | 5.1 lb |
| Port Size | 3/8 |
| Rod End Style Code | 2 |
| Weight per Inch | 0.4 lb |
| Lube Specification | Requires Lubrication |
| Series | PA-2 Series |
| Weight | 8.0 LB |

