- PA-2 Series Pneumatic Cylinder
- 1 1/2" Bore x 32" Stroke
- 1" Rod Diameter
- Side Lug (MS2)
- Small Male Rod End Style
description
- This heavy-duty air cylinder is ready for your toughest application. Prelubricated seals are wear compensating to add to long life. Patented tube seal design ensures positive seal of the tube to end caps. Rod cartridge removable without disturbing tie rods to eliminate downtime. Use this cylinder in any industrial application where performance counts.
applications
- Wood processing machinery
features
- NFPA interchangeable
- Prelubricated
- Wear compensating
- Patented tube seal design
- Removable rod cartridge
| Rod End Style Code | 2 |
| Base Wt. | 5.1 lb |
| Rod End Style | Male, Small |
| Actuator Material | Steel |
| Magnetic Piston | No |
| Cylinder Bore Size | 1.5 in |
| Seal Material | Buna-N |
| Seal Design | Buna-N Seals |
| Series | PA-2 Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Requires Lubrication |
| Bore & Rod Code | A11 |
| Mounting Style Code | 06 |
| Cushions | Cushioned, Head End |
| Rod End Thread | 3/4-16 |
| Rod Material | Steel |
| Mounting Style | MS2 |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Port Type | NPTF |
| Rod Diameter | 1 in |
| Cylinder Material | Steel |
| Weight per Inch | 0.4 lb |
| Seal Type Code | 1 |
| Mounting Style Description | Side Lug |
| Port Size | 3/8 |
| Cylinder Style | Tie Rod, NFPA |
| End Type Code | PA |
| Weight | 17.9 LB |

